| Packing Type | Bulk |
| Point Angle | 118 degrees |
| Applicable Materials | Metal, Wood, Plastic |
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Spiral Angle | CW |
| Drill Size | 15/32 in |
| Finish | Bright |
| Flute Length | 4.3125 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.41 LB |

