
- Professional's Industrial Set
- 13 Pieces
- 3/8" Dirve Size
- Bolt Sizes Range From 8 mm to 19 mm and 1/4" to 3/4 in
features
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- 3/8" square drive for use with hand ratchets, impact wrenches and air ratchets
- hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP® locking pliers
- Set includes plastic case
Bolt Size | 1/4 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 10 mm, 12 mm, 16 mm, 8 mm, 11 mm, 11/16 in, 13 mm, 14 mm, 17 mm, 19 mm, 5/16', 3/8 in |
Drive Size | 3/8 in |
No. of Pieces | 13 |
Weight | 1.74 LB |
