- Bolt Extractor
- Removes 1/4" or 6 mm Bolts
- 3/8" Drive Size
features
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- 3/8" square drive for use with hand ratchets, impact wrenches and air ratchets
- hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP® locking pliers
| Removes Bolts & Screws | 1/4 in, 6 mm |
| Manufacturer Name | Irwin® |
| Drive Size | 3/8 in |
| Weight | 0.03 LB |

