- Hex Head Multi-Spline Screw Extractors Set
- 15 Pieces
- Screw Extractor Size Range From 1/8" to 9/16 in
features
- Designed to remove broken studs, bolts, socket screws and fittings for high torque applications
- Aggressive left hand spiral design for extra gripping power
- Various set sizes
| Screw Extractor Size | 1/8 in to 9/16 in |
| No. of Pieces | 15 |
| Package Type | Plastic Case |
| Weight | 0.19 LB |

