- Right Hand Adjustable Die
- 1/4-18 NPT Fractional Thread
- Adjustable
- 1 1/2" Round OD
| Thread Series | Fractional |
| Thread Size & Type | 1/4-18 NPT |
| Tool Shape | Round |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Material | High Carbon Steel |
| Outside Dimension | 1 1/2 in |
| Weight | 0.2 LB |

