- Right Hand Adjustable Die
- 7/8-9 NC Fractional Thread
- Adjustable
- 2" Round OD
| Tool Shape | Round |
| Outside Dimension | 2 in |
| Applicable Materials | Most Metals |
| Thread Size & Type | 7/8-9 NC |
| Type | Adjustable |
| Thread Series | Fractional |
| Packing Type | Bulk |
| Right / Left Hand | Right Hand |
| Material | High Speed Steel |
| Weight | 0.37 LB |

