- Right Hand Adjustable Die
- 5/8-11 NC Fractional Thread
- Adjustable
- 2" Round OD
| Type | Adjustable |
| Right / Left Hand | Right Hand |
| Tool Shape | Round |
| Thread Size & Type | 5/8-11 NC |
| Outside Dimension | 2 in |
| Material | High Speed Steel |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Thread Series | Fractional |
| Weight | 0.38 LB |

