- Rotary Masonry Drill Bit
- 1/4" Drill Size
- 13" Overall Length
- Fractional Sizes
- Extra Long Drill Length Type
features
- Tungsten carbide tips
- For drilling concrete, masonry, brick, tile, slate and plaster
- Use only in rotary drills
| Drill Size | 1/4 in |
| Overall Length | 13 in |
| Material | Tungsten Carbide |
| Type | Masonry |
| Size Type | Fractional Sizes |
| Drill Length Type | Extra Long |
| Weight | 0.17 LB |

