- Rotary Masonry Drill Bit
- 3/16" Drill Size
- 4" Overall Length
- Fractional Sizes
- Regular Drill Length Type
features
- Tungsten carbide tips
- For drilling concrete, masonry, brick, tile, slate and plaster
- Use only in rotary drills
| Drill Size | 3/16 in |
| Drill Length Type | Regular |
| Size Type | Fractional Sizes |
| Overall Length | 4 in |
| Type | Masonry |
| Material | Tungsten Carbide |
| Weight | 0.04 LB |

