- Right Hand Adjustable Die
- 3/8-16 NC Fractional Thread
- Adjustable
- 1" Round OD
| Thread Type | NC |
| Right / Left Hand | Right Hand |
| Threads per Inch | 16 |
| Die Size | 3/8 in |
| Outside Dimension | 1 in |
| Thread Series | Fractional |
| Material | High Speed Steel |
| Tool Shape | Round |
| Packing Type | Bulk |
| Applicable Materials | Most Metals |
| Type | Adjustable |
| Thread Size & Type | 3/8-16 NC |
| No. of Flutes | 3 |
| Weight | 0.05 LB |

