- Right Hand Adjustable Die
- 6-40 NF Machine Screw Thread
- Adjustable
- 1" Round OD
| Thread Series | Machine Screw |
| Applicable Materials | Most Metals |
| Right / Left Hand | Right Hand |
| Outside Dimension | 1 in |
| Type | Adjustable |
| Tool Shape | Round |
| Material | High Speed Steel |
| Thread Size & Type | 6-40 NF |
| Packing Type | Bulk |
| Weight | 0.06 LB |

