
- Right Hand Adjustable Die
- 6-32 NC Machine Screw Thread
- Adjustable
- 1" Round OD
Outside Dimension | 1 in |
Applicable Materials | Most Metals |
Thread Series | Machine Screw |
Type | Adjustable |
Tool Shape | Round |
Right / Left Hand | Right Hand |
Material | High Speed Steel |
Thread Size & Type | 6-32 NC |
Packing Type | Bulk |
Weight | 0.12 LB |
