- 1 1/8" Power Drill I-100 Auger Bit
- 7 1/2" Overall Length
- 4 1/2" Flute Length
| Cutting Dia. | 1.125 in |
| Applicable Materials | Wood |
| Spiral Angle | CW |
| Overall Length | 7.5 in |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Flute Length | 4 1/2 in |
| Point Shape | Screw+Spur+Cutter |
| Shank Size Symbol | 7/16 in Hex |
| Weight | 0.46 LB |

