- 7/8" Power Drill I-100 Auger Bit
- 7 1/2" Overall Length
- 4 1/2" Flute Length
| Cutting Dia. | 0.875 in |
| Flute Length | 4 1/2 in |
| Shank Size Symbol | 5/16 in Hex |
| No. of Flutes | 1 |
| Applicable Materials | Wood |
| Type | Auger Bit |
| Point Shape | Screw+Spur+Cutter |
| Overall Length | 7.5 in |
| Spiral Angle | CW |
| Weight | 0.4 LB |

