- Fractional Drill
- 3/8 in
features
- Brad point tip provides accurate positioning for starting the hole
- Bit is precision ground for use in furniture making, doweling, cabinetry, and other woodworking applications where an exact hole size is required
- Spur cutting edges reduce splintering and ensure a smooth, clean hole
- Wide flutes provide a fast, continuous flow of chips
- 7/16" and 1/2" bits have 3/8" reduced shanks
| Drill Size | 3/8 in |
| Size Type | Fractional, Equal Ends |
| Flute Length | 3 7/16 in |
| Overall Length | 5.25 in |
| Drill Style | Brad Point |
| Weight | 0.11 LB |

