- 13/16" Impact Wrench Long Ship Auger Bit
- 12" Overall Length
- 9" Flute Length
| Applicable Materials | Wood |
| Packing Type | Bulk |
| Type | Auger Bit |
| Cutting Dia. | 0.8125 in |
| Point Shape | Screw+Cutter |
| Spiral Angle | CW |
| Shank Size Symbol | 7/16 in |
| Flute Length | 9 in |
| Overall Length | 12 in |
| Shank Type | Hex |
| No. of Flutes | 1 |
| Weight | 0.6 LB |

