- 9/16" Impact Wrench Long Ship Auger Bit
- 12" Overall Length
- 9" Flute Length
| Flute Length | 9 in |
| Cutting Dia. | 0.5625 in |
| Packing Type | Bulk |
| Shank Type | Hex |
| Applicable Materials | Wood |
| No. of Flutes | 1 |
| Shank Size Symbol | 7/16 in |
| Overall Length | 12 in |
| Spiral Angle | CW |
| Point Shape | Screw+Cutter |
| Type | Auger Bit |
| Weight | 0.38 LB |

