- 11/16" Impact Wrench Utility Pole Auger Bit
- 24" Overall Length
- 21" Flute Length
| Cutting Dia. | 0.6875 in |
| Shank Size Symbol | 7/16 in |
| Shank Type | Hex |
| Type | Auger Bit |
| Applicable Materials | Wood |
| Spiral Angle | CW |
| No. of Flutes | 1 |
| Flute Length | 21 in |
| Point Shape | Screw+Spur |
| Overall Length | 24 in |
| Weight | 1.34 LB |

