- 7/8" Power Drill Power Pole Auger Bit
- 23" Overall Length
- 18" Flute Length
| Point Shape | Brad+Spur+Cutter |
| Flute Length | 18 in |
| Applicable Materials | Wood |
| Shank Type | Cylinder+Hex |
| Cutting Dia. | 0.875 in |
| Overall Length | 23 in |
| Spiral Angle | CW |
| No. of Flutes | 1 |
| Packing Type | Bulk |
| Type | Auger Bit |
| Weight | 1.59 LB |

