
- 5/8" Power Drill Power Pole Auger Bit
- 23" Overall Length
- 18" Flute Length
Applicable Materials | Wood |
Type | Auger Bit |
Point Shape | Brad+Spur+Cutter |
Spiral Angle | CW |
No. of Flutes | 1 |
Cutting Dia. | 0.625 in |
Packing Type | Bulk |
Shank Type | Cylinder+Hex |
Overall Length | 23 in |
Flute Length | 18 in |
Weight | 0.92 LB |
