- 13/16" Power Drill Power Pole Auger Bit
- 17" Overall Length
- 12" Flute Length
| Packing Type | Bulk |
| Point Shape | Brad+Spur+Cutter |
| Applicable Materials | Wood |
| Flute Length | 12 in |
| Overall Length | 17 in |
| Shank Type | Cylinder+Hex |
| No. of Flutes | 1 |
| Spiral Angle | CW |
| Type | Auger Bit |
| Cutting Dia. | 0.8125 in |
| Weight | 5.46 LB |

