- Right Hand Adjustable Die
- 1 1/2-6 NC Fractional Thread
- Adjustable
- 3" Round OD
| Thread Size & Type | 1 1/2-6 NC |
| Threads per Inch | 6 |
| Applicable Materials | Most Metals |
| Right / Left Hand | Right Hand |
| Packing Type | Bulk |
| Outside Dimension | 3 in |
| Thread Series | Fractional |
| Material | High Carbon Steel |
| Tool Shape | Round |
| No. of Flutes | 4 |
| Die Size | 1 1/2 in |
| Type | Adjustable |
| Thread Type | NC |
| Weight | 1.0 LB |

