- 11/16" Hand Brace Utility Pole Auger Bit
- 24" Overall Length
- 18" Flute Length
| Shank Size Symbol | 5/16 in Hex |
| Point Shape | Screw+Spur+Cutter |
| Spiral Angle | CW |
| Type | Auger Bit |
| Flute Length | 18 in |
| Cutting Dia. | 0.6875 in |
| No. of Flutes | 1 |
| Overall Length | 24 in |
| Applicable Materials | Wood |
| Weight | 5.58 LB |

