- Right Hand Adjustable Die
- 1 1/8-12 NF Fractional Thread
- Adjustable
- 3" Round OD
| Type | Adjustable |
| Thread Series | Fractional |
| Tool Shape | Round |
| Outside Dimension | 3 in |
| Packing Type | Bulk |
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Thread Size & Type | 1 1/8-12 NF |
| Right / Left Hand | Right Hand |
| Weight | 1.23 LB |

