- 3/8" Boring Machine Auger Bit
- 14" Overall Length
- 12" Flute Length
| Spiral Angle | CW |
| Cutting Dia. | 0.375 in |
| Shank Type | Cylinder |
| Overall Length | 14 in |
| Flute Length | 12 in |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Weight | 1.74 LB |
| Spiral Angle | CW |
| Cutting Dia. | 0.375 in |
| Shank Type | Cylinder |
| Overall Length | 14 in |
| Flute Length | 12 in |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Weight | 1.74 LB |