- 1/2" Boring Machine Auger Bit
- 8" Overall Length
- 6" Flute Length
| Shank Type | Cylinder |
| Cutting Dia. | 0.5 in |
| Flute Length | 6 in |
| Overall Length | 8 in |
| No. of Flutes | 1 |
| Spiral Angle | CW |
| Type | Auger Bit |
| Weight | 4.08 LB |
| Shank Type | Cylinder |
| Cutting Dia. | 0.5 in |
| Flute Length | 6 in |
| Overall Length | 8 in |
| No. of Flutes | 1 |
| Spiral Angle | CW |
| Type | Auger Bit |
| Weight | 4.08 LB |