
- Auger Bit Extension
- 18" Long
- 11/16" Maximum Diameter
Shank Size Symbol | 5/16 in Hex or 23/64 in Round |
Cutting Dia. [Max] | 0.6875 in |
Overall Length | 18 in |
Type | Bit Extensions |
Weight | 0.64 LB |

Shank Size Symbol | 5/16 in Hex or 23/64 in Round |
Cutting Dia. [Max] | 0.6875 in |
Overall Length | 18 in |
Type | Bit Extensions |
Weight | 0.64 LB |