- Right Hand Adjustable Die
- 3/4-14 NPT Fractional Thread
- Adjustable
- 2" Round OD
| Thread Size & Type | 3/4-14 NPT |
| Applicable Materials | Most Metals |
| Outside Dimension | 2 in |
| Thread Type | NPT |
| Right / Left Hand | Right Hand |
| Tool Shape | Round |
| Die Size | 3/4 in |
| Packing Type | Bulk |
| Thread Series | Fractional |
| Type | Adjustable |
| Threads per Inch | 14 |
| Material | High Carbon Steel |
| Weight | 0.12 LB |

