- Right Hand Adjustable Die
- 1/2-14 NPT Fractional Thread
- Adjustable
- 2" Round OD
| Right / Left Hand | Right Hand |
| Outside Dimension | 2 in |
| Thread Type | NPT |
| Packing Type | Bulk |
| Thread Series | Fractional |
| Applicable Materials | Most Metals |
| Type | Adjustable |
| Material | High Carbon Steel |
| Tool Shape | Round |
| Die Size | 1/2 in |
| Threads per Inch | 14 |
| Thread Size & Type | 1/2-14 NPT |
| Weight | 0.35 LB |

