- Right Hand Adjustable Die
- 1-8 NC Fractional Thread
- Adjustable
- 2" Round OD
| Die Size | 1 in |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Material | High Carbon Steel |
| Packing Type | Bulk |
| Tool Shape | Round |
| Outside Dimension | 2 in |
| Thread Size & Type | 1-8 NC |
| Applicable Materials | Most Metals |
| No. of Flutes | 4 |
| Threads per Inch | 8 |
| Thread Series | Fractional |
| Thread Type | NC |
| Weight | 0.33 LB |

