- Right Hand Adjustable Die
- 7/8-9 NC Fractional Thread
- Adjustable
- 2" Round OD
| Thread Type | NC |
| Right / Left Hand | Right Hand |
| Packing Type | Bulk |
| No. of Flutes | 4 |
| Thread Series | Fractional |
| Material | High Carbon Steel |
| Outside Dimension | 2 in |
| Type | Adjustable |
| Applicable Materials | Most Metals |
| Die Size | 7/8 in |
| Tool Shape | Round |
| Threads per Inch | 9 |
| Thread Size & Type | 7/8-9 NC |
| Weight | 0.35 LB |

