- HANSON® Cut Thread Fractional Tap
- Bottoming Type
- 1/2-13 NC Right Hand Thread
- High Speed Steel
- Bulk
| Tap Size | 1/2 in |
| Threads per Inch | 13 |
| No. of Flutes | 4 |
| Chamfer Type | Bottoming |
| Size Type | Fractional |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 1/2-13 NC |
| Packaging | Bulk |
| Material | High Speed Steel |
| Thread Type | NC |
| Weight | 0.05 LB |

