- HANSON® Cut Thread Fractional Tap
- Bottoming Type
- 7/16-14 NC Right Hand Thread
- High Speed Steel
- Bulk
| Tap Size | 7/16 in |
| Packaging | Bulk |
| Size Type | Fractional |
| Chamfer Type | Bottoming |
| Right / Left Hand | Right Hand |
| Thread Type | NC |
| Threads per Inch | 14 |
| No. of Flutes | 4 |
| Thread Size & Type | 7/16-14 NC |
| Material | High Speed Steel |
| Weight | 0.12 LB |

