
- HANSON® Cut Thread Fractional Tap
- Bottoming Type
- 1/4-28 NF Right Hand Thread
- High Speed Steel
- Bulk
Tap Size | 1/4 in |
Chamfer Type | Bottoming |
Thread Size & Type | 1/4-28 NF |
Threads per Inch | 28 |
No. of Flutes | 4 |
Size Type | Fractional |
Right / Left Hand | Right Hand |
Material | High Speed Steel |
Thread Type | NF |
Packaging | Bulk |
Weight | 0.028 LB |
