- HANSON® Cut Thread Fractional Tap
- Plug Type
- 7/16-20 NF Right Hand Thread
- High Speed Steel
- Bulk
| Material | High Speed Steel |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Right / Left Hand | Right Hand |
| Size Type | Fractional |
| Tap Size | 7/16 in |
| Threads per Inch | 20 |
| Chamfer Type | Plug |
| Thread Type | NF |
| Thread Size & Type | 7/16-20 NF |
| Weight | 0.03 LB |

