- Right Hand Solid Die
- 1/8-27 NPT Fractional Thread
- Solid
- 1 1/2" Round OD
| Thread Size & Type | 1/8-27 NPT |
| Type | Solid |
| Thread Type | NPT |
| Threads per Inch | 27 |
| Right / Left Hand | Right Hand |
| Outside Dimension | 1 1/2 in |
| Tool Shape | Round |
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Die Size | 1/8 in |
| Thread Series | Fractional |
| Packing Type | Bulk |
| Weight | 0.2 LB |

