- HANSON® Cut Thread Machine Screw Tap
- Bottoming Type
- 6-48 NS Right Hand Thread
- High Speed Steel
- Bulk
| Tap Size | #6 |
| Packaging | Bulk |
| Threads per Inch | 48 |
| Chamfer Type | Bottoming |
| No. of Flutes | 3 |
| Thread Type | NS |
| Right / Left Hand | Right Hand |
| Material | High Speed Steel |
| Size Type | Machine Screw |
| Thread Size & Type | 6-48 NS |
| Weight | 0.008 LB |

