- Right Hand Adjustable Die
- 5/8-11 NC Fractional Thread
- Adjustable
- 1 1/2" Round OD
| Thread Size & Type | 5/8-11 NC |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Tool Shape | Round |
| Material | High Carbon Steel |
| Outside Dimension | 1 1/2 in |
| Packing Type | Bulk |
| Thread Series | Fractional |
| No. of Flutes | 3 |
| Applicable Materials | Most Metals |
| Threads per Inch | 11 |
| Die Size | 5/8 in |
| Thread Type | NC |
| Weight | 0.06 LB |

