- Right Hand Adjustable Die
- 9/16-18 NF Fractional Thread
- Adjustable
- 1 1/2" Round OD
| Thread Type | NF |
| No. of Flutes | 3 |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Tool Shape | Round |
| Thread Series | Fractional |
| Threads per Inch | 18 |
| Die Size | 9/16 in |
| Packing Type | Bulk |
| Material | High Carbon Steel |
| Outside Dimension | 1 1/2 in |
| Applicable Materials | Most Metals |
| Thread Size & Type | 9/16-18 NF |
| Weight | 0.17 LB |

