- Right Hand Adjustable Die
- 7/16-14 NC Fractional Thread
- Adjustable
- 1 1/2" Round OD
| Type | Adjustable |
| Tool Shape | Round |
| Right / Left Hand | Right Hand |
| Outside Dimension | 1 1/2 in |
| Applicable Materials | Most Metals |
| No. of Flutes | 3 |
| Thread Series | Fractional |
| Material | High Carbon Steel |
| Threads per Inch | 14 |
| Packing Type | Bulk |
| Thread Size & Type | 7/16-14 NC |
| Thread Type | NC |
| Die Size | 7/16 in |
| Weight | 0.01 LB |

