- HANSON® Cut Thread Machine Screw Tap
- Plug Type
- 14-20 NS Right Hand Thread
- High Speed Steel
- Bulk
| Right / Left Hand | Right Hand |
| Thread Size & Type | 14-20 NS |
| Size Type | Machine Screw |
| Chamfer Type | Plug |
| Material | High Speed Steel |
| Packaging | Bulk |
| Threads per Inch | 20 |
| Tap Size | #14 |
| No. of Flutes | 4 |
| Thread Type | NS |
| Weight | 0.5 LB |

