
- Right Hand Adjustable Die
- 1/4-20 NC Fractional Thread
- Adjustable
- 1 1/2" Round OD
Thread Size & Type | 1/4-20 NC |
Tool Shape | Round |
Material | High Carbon Steel |
Type | Adjustable |
Outside Dimension | 1 1/2 in |
Applicable Materials | Most Metals |
Right / Left Hand | Right Hand |
Thread Series | Fractional |
Packing Type | Bulk |
Weight | 0.21 LB |
