- HANSON® Cut Thread Machine Screw Tap
- Taper Type
- 8-40 NS Right Hand Thread
- High Speed Steel
- Bulk
| Right / Left Hand | Right Hand |
| Tap Size | #8 |
| Packaging | Bulk |
| Size Type | Machine Screw |
| No. of Flutes | 4 |
| Threads per Inch | 40 |
| Thread Type | NS |
| Material | High Speed Steel |
| Chamfer Type | Taper |
| Thread Size & Type | 8-40 NS |
| Weight | 0.02 LB |

