- Right Hand Adjustable Die
- 3/8-24 NF Fractional Thread
- Adjustable
- 1" Round OD
| Tool Shape | Round |
| Type | Adjustable |
| Thread Type | NF |
| Die Size | 3/8 in |
| Applicable Materials | Most Metals |
| Threads per Inch | 24 |
| Material | High Carbon Steel |
| Outside Dimension | 1 in |
| Thread Series | Fractional |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 3/8-24 NF |
| Packing Type | Bulk |
| Weight | 0.05 LB |

