- Right Hand Adjustable Die
- 5/16-18 NC Fractional Thread
- Adjustable
- 1" Round OD
| Applicable Materials | Most Metals |
| Thread Type | NC |
| Threads per Inch | 18 |
| Tool Shape | Round |
| Thread Series | Fractional |
| Outside Dimension | 1 in |
| Thread Size & Type | 5/16-18 NC |
| Packing Type | Bulk |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Material | High Carbon Steel |
| Die Size | 5/16 in |
| Weight | 0.25 LB |

