
- Right Hand Adjustable Die
- 1/4-40 NS Fractional Thread
- Adjustable
- 1" Round OD
Thread Size & Type | 1/4-40 NS |
Packing Type | Bulk |
Outside Dimension | 1 in |
Right / Left Hand | Right Hand |
Applicable Materials | Most Metals |
Tool Shape | Round |
Type | Adjustable |
Thread Series | Fractional |
Material | High Carbon Steel |
Weight | 0.06 LB |
