- Right Hand Adjustable Die
- 3/16-32 NS Fractional Thread
- Adjustable
- 1" Round OD
| Outside Dimension | 1 in |
| Thread Size & Type | 3/16-32 NS |
| Right / Left Hand | Right Hand |
| Applicable Materials | Most Metals |
| Tool Shape | Round |
| Material | High Carbon Steel |
| Thread Series | Fractional |
| Type | Adjustable |
| Packing Type | Bulk |
| Weight | 0.5 LB |

