- Bi-Metal Hole Saws
- 3 1/2" Cutting Diameter
- 95 rpm
- 4/6 Teeth Per Inch
features
- Variable depth gullets provide more efficient chip clearance
- 4/6 variable pitch teeth for reduced noise and improved performance
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for toughness and long life
| Material | Bi-Metal |
| RPM [Max] | 95 rpm |
| Cutting Dia. | 3.5 in |
| Teeth Per Inch (Text) | 4/6 |
| Weight | 0.39 LB |

