
- Right Hand Adjustable Die
- 12-24 NC Machine Screw Thread
- Adjustable
- 1" Round OD
Material | High Carbon Steel |
Thread Size & Type | 12-24 NC |
Applicable Materials | Most Metals |
Packing Type | Bulk |
Outside Dimension | 1 in |
Thread Series | Machine Screw |
Right / Left Hand | Right Hand |
Tool Shape | Round |
Type | Adjustable |
Weight | 0.35 LB |
