- Bi-Metal Hole Saws
- 1" Hole Diameter
- 350 rpm Recommended RPM in Steel
- 4.5/5.5 Teeth Per Inch
features
- Variable depth gullets provide more efficient chip clearance
- 4/6 variable pitch teeth for reduced noise and improved performance
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for toughness and long life
| RPM | 350 rpm |
| Teeth Per Inch (Text) | 4.5/5.5 |
| Package Type | Box |
| Hole Dia. | 1 in |
| Manufacturer Name | Irwin® |
| Weight | 0.14 LB |

